- 24 in Belt Width
- 5 in Transfer Width
| Alternate Part No. or Item Code | 56216 |
| Transfer Width | 5 |
| Belt Width | 24 in |
| Mounting Bar Offset | 1 |
| Type | Segmented |
| Weight | 0.0 LB |
| EAN or UPC | 697598562166 |
| Alternate Part No. or Item Code | 56216 |
| Transfer Width | 5 |
| Belt Width | 24 in |
| Mounting Bar Offset | 1 |
| Type | Segmented |
| Weight | 0.0 LB |
| EAN or UPC | 697598562166 |