- 36 in Belt Width
- 5 in Transfer Width
| Mounting Bar Offset | 1 |
| Transfer Width | 5 |
| Belt Width | 36 in |
| Alternate Part No. or Item Code | 56217 |
| Type | Segmented |
| Weight | 13.18 LB |
| EAN or UPC | 697598562173 |
| Mounting Bar Offset | 1 |
| Transfer Width | 5 |
| Belt Width | 36 in |
| Alternate Part No. or Item Code | 56217 |
| Type | Segmented |
| Weight | 13.18 LB |
| EAN or UPC | 697598562173 |