- 48 in Belt Width
- 5 in Transfer Width
| Mounting Bar Offset | 1 |
| Belt Width | 48 in |
| Type | Segmented |
| Alternate Part No. or Item Code | 56219 |
| Transfer Width | 5 |
| Weight | 16.5 LB |
| EAN or UPC | 697598562197 |
| Mounting Bar Offset | 1 |
| Belt Width | 48 in |
| Type | Segmented |
| Alternate Part No. or Item Code | 56219 |
| Transfer Width | 5 |
| Weight | 16.5 LB |
| EAN or UPC | 697598562197 |