- 36 in Belt Width
- 6 in Transfer Width
| Belt Width | 36 in |
| Alternate Part No. or Item Code | 56109 |
| Mounting Bar Offset | 1 |
| Transfer Width | 6 |
| Type | Segmented |
| Weight | 0.01 LB |
| EAN or UPC | 697598561091 |
| Belt Width | 36 in |
| Alternate Part No. or Item Code | 56109 |
| Mounting Bar Offset | 1 |
| Transfer Width | 6 |
| Type | Segmented |
| Weight | 0.01 LB |
| EAN or UPC | 697598561091 |