- 48 in Belt Width
- 6 in Transfer Width
| Type | Segmented |
| Transfer Width | 6 |
| Mounting Bar Offset | 1 |
| Alternate Part No. or Item Code | 56110 |
| Belt Width | 48 in |
| Weight | 17.96 LB |
| EAN or UPC | 697598561107 |
| Type | Segmented |
| Transfer Width | 6 |
| Mounting Bar Offset | 1 |
| Alternate Part No. or Item Code | 56110 |
| Belt Width | 48 in |
| Weight | 17.96 LB |
| EAN or UPC | 697598561107 |