- 42 in Belt Width
- 6 in Transfer Width
| Alternate Part No. or Item Code | 56184 |
| Belt Width | 42 in |
| Type | Segmented |
| Transfer Width | 6 |
| Weight | 16.54 LB |
| EAN or UPC | 697598561848 |
| Alternate Part No. or Item Code | 56184 |
| Belt Width | 42 in |
| Type | Segmented |
| Transfer Width | 6 |
| Weight | 16.54 LB |
| EAN or UPC | 697598561848 |