- 24 in Belt Width
- 6 in Transfer Width
| Belt Width | 24 in |
| Type | Segmented |
| Mounting Bar Offset | 2 |
| Transfer Width | 6 |
| Alternate Part No. or Item Code | 56221 |
| Weight | 0.0 LB |
| EAN or UPC | 697598562210 |
| Belt Width | 24 in |
| Type | Segmented |
| Mounting Bar Offset | 2 |
| Transfer Width | 6 |
| Alternate Part No. or Item Code | 56221 |
| Weight | 0.0 LB |
| EAN or UPC | 697598562210 |