- 36 in Belt Width
- 6 in Transfer Width
| Type | Segmented |
| Transfer Width | 6 |
| Alternate Part No. or Item Code | 56222 |
| Mounting Bar Offset | 2 |
| Belt Width | 36 in |
| Weight | 13.6 LB |
| EAN or UPC | 697598562227 |
| Type | Segmented |
| Transfer Width | 6 |
| Alternate Part No. or Item Code | 56222 |
| Mounting Bar Offset | 2 |
| Belt Width | 36 in |
| Weight | 13.6 LB |
| EAN or UPC | 697598562227 |