- 60 in Belt Width
- 6 in Transfer Width
| Alternate Part No. or Item Code | 56225 |
| Belt Width | 60 in |
| Transfer Width | 6 |
| Type | Segmented |
| Mounting Bar Offset | 2 |
| Weight | 22.0 LB |
| EAN or UPC | 697598562258 |
| Alternate Part No. or Item Code | 56225 |
| Belt Width | 60 in |
| Transfer Width | 6 |
| Type | Segmented |
| Mounting Bar Offset | 2 |
| Weight | 22.0 LB |
| EAN or UPC | 697598562258 |