- 60 in Belt Width
- 7 in Transfer Width
| Mounting Bar Offset | 1 |
| Belt Width | 60 in |
| Transfer Width | 7 |
| Alternate Part No. or Item Code | 56119 |
| Type | Segmented |
| Weight | 22.58 LB |
| EAN or UPC | 697598561190 |
| Mounting Bar Offset | 1 |
| Belt Width | 60 in |
| Transfer Width | 7 |
| Alternate Part No. or Item Code | 56119 |
| Type | Segmented |
| Weight | 22.58 LB |
| EAN or UPC | 697598561190 |