- 36 in Belt Width
- 7 in Transfer Width
| Type | Segmented |
| Mounting Bar Offset | 0.5 |
| Belt Width | 36 in |
| Alternate Part No. or Item Code | 56121 |
| Transfer Width | 7 |
| Weight | 0.01 LB |
| EAN or UPC | 697598561213 |
| Type | Segmented |
| Mounting Bar Offset | 0.5 |
| Belt Width | 36 in |
| Alternate Part No. or Item Code | 56121 |
| Transfer Width | 7 |
| Weight | 0.01 LB |
| EAN or UPC | 697598561213 |