- 48 in Belt Width
- 7 in Transfer Width
| Mounting Bar Offset | 0.5 |
| Type | Segmented |
| Transfer Width | 7 |
| Alternate Part No. or Item Code | 56122 |
| Belt Width | 48 in |
| Weight | 18.57 LB |
| EAN or UPC | 697598561220 |
| Mounting Bar Offset | 0.5 |
| Type | Segmented |
| Transfer Width | 7 |
| Alternate Part No. or Item Code | 56122 |
| Belt Width | 48 in |
| Weight | 18.57 LB |
| EAN or UPC | 697598561220 |