- 60 in Belt Width
- 7 in Transfer Width
| Mounting Bar Offset | 0.5 |
| Belt Width | 60 in |
| Type | Segmented |
| Alternate Part No. or Item Code | 56123 |
| Transfer Width | 7 |
| Weight | 22.46 LB |
| EAN or UPC | 697598561237 |
| Mounting Bar Offset | 0.5 |
| Belt Width | 60 in |
| Type | Segmented |
| Alternate Part No. or Item Code | 56123 |
| Transfer Width | 7 |
| Weight | 22.46 LB |
| EAN or UPC | 697598561237 |