- 60 in Belt Width
- 8 in Transfer Width
| Mounting Bar Offset | 1 |
| Alternate Part No. or Item Code | 56131 |
| Transfer Width | 8 |
| Belt Width | 60 in |
| Type | Segmented |
| Weight | 23.27 LB |
| EAN or UPC | 697598561312 |
| Mounting Bar Offset | 1 |
| Alternate Part No. or Item Code | 56131 |
| Transfer Width | 8 |
| Belt Width | 60 in |
| Type | Segmented |
| Weight | 23.27 LB |
| EAN or UPC | 697598561312 |