- 24 in Belt Width
- 8 in Transfer Width
| Belt Width | 24 in |
| Type | Segmented |
| Alternate Part No. or Item Code | 56132 |
| Transfer Width | 8 |
| Weight | 0.01 LB |
| EAN or UPC | 697598561329 |
| Belt Width | 24 in |
| Type | Segmented |
| Alternate Part No. or Item Code | 56132 |
| Transfer Width | 8 |
| Weight | 0.01 LB |
| EAN or UPC | 697598561329 |