- 60 in Belt Width
- 8 in Transfer Width
| Type | Segmented |
| Belt Width | 60 in |
| Transfer Width | 8 |
| Alternate Part No. or Item Code | 56135 |
| Weight | 23.0 LB |
| EAN or UPC | 697598561350 |
| Type | Segmented |
| Belt Width | 60 in |
| Transfer Width | 8 |
| Alternate Part No. or Item Code | 56135 |
| Weight | 23.0 LB |
| EAN or UPC | 697598561350 |