- 24 in Belt Width
- 9 in Transfer Width
| Alternate Part No. or Item Code | 56140 |
| Transfer Width | 9 |
| Belt Width | 24 in |
| Mounting Bar Offset | 0.5 |
| Type | Segmented |
| Weight | 0.01 LB |
| EAN or UPC | 697598561404 |
| Alternate Part No. or Item Code | 56140 |
| Transfer Width | 9 |
| Belt Width | 24 in |
| Mounting Bar Offset | 0.5 |
| Type | Segmented |
| Weight | 0.01 LB |
| EAN or UPC | 697598561404 |