- 36 in Belt Width
- 9 in Transfer Width
| Belt Width | 36 in |
| Alternate Part No. or Item Code | 56141 |
| Type | Segmented |
| Mounting Bar Offset | 0.5 |
| Transfer Width | 9 |
| Weight | 14.2 LB |
| EAN or UPC | 697598561411 |
| Belt Width | 36 in |
| Alternate Part No. or Item Code | 56141 |
| Type | Segmented |
| Mounting Bar Offset | 0.5 |
| Transfer Width | 9 |
| Weight | 14.2 LB |
| EAN or UPC | 697598561411 |