- 48 in Belt Width
- 9 in Transfer Width
| Belt Width | 48 in |
| Mounting Bar Offset | 0.5 |
| Transfer Width | 9 |
| Type | Segmented |
| Alternate Part No. or Item Code | 56142 |
| Weight | 18.95 LB |
| EAN or UPC | 697598561428 |
| Belt Width | 48 in |
| Mounting Bar Offset | 0.5 |
| Transfer Width | 9 |
| Type | Segmented |
| Alternate Part No. or Item Code | 56142 |
| Weight | 18.95 LB |
| EAN or UPC | 697598561428 |