| Type | Center Segment |
| Length | 3/4 in |
| Alternate Part No. or Item Code | 56636 |
| For Use With | Gaps from 1 1/2 in - 3 in |
| Weight | 0.01 LB |
| EAN or UPC | 697598566362 |
| Type | Center Segment |
| Length | 3/4 in |
| Alternate Part No. or Item Code | 56636 |
| For Use With | Gaps from 1 1/2 in - 3 in |
| Weight | 0.01 LB |
| EAN or UPC | 697598566362 |