- Polyurethane Material
- 83 Blade Durometer
| Alternate Part No. or Item Code | 76486 |
| Temperature Range [Min] | -30 °F |
| Blade Durometer | 83 |
| Resistance (Chemical) | No |
| Material | Polyurethane |
| Blade Width | 24 in |
| Temperature Range [Max] | 180 °F |
| Weight | 28.0 LB |
| EAN or UPC | 697598764867 |

