- Polyurethane Material
- 83 Blade Durometer
| Resistance (Chemical) | No |
| Temperature Range [Max] | 180 °F |
| Material | Polyurethane |
| Blade Width | 42 in |
| Temperature Range [Min] | -30 °F |
| Alternate Part No. or Item Code | 76489 |
| Blade Durometer | 83 |
| Weight | 49.0 LB |
| EAN or UPC | 697598764898 |

