- #U2 Coated Steel with Pins Hook
- 12" Long
- Belt Thickness Range of 1/8"-3/16"
- 2" Minimum Pulley Diameter
features
- Patented Safety Strip covers hook points to protect user's fingers
- Eliminated tangling in box
- Hook legs held parallel, easing the meshing of belt ends and insertion of connecting pins
- Eliminates risk of a single hook dislodging
- Welded bar creates a flat, finished splice, eliminating belt wave
- Spreads shock loads to protect individual hooks under abusive applications
- Can easily be cut to appropriate length
- Can be ordered in special lengths up to 60"
caution
- Maintain 5 to 8 Nm (4 to 6 ft lb) maximum torque on valve tube nut
- over-tightening may cause failure
| Material | Coated Steel with Pins |
| Minimum Pulley Diameter | 2 in |
| Length | 12 in |
| Fastener Type | Hook |
| Belt Thickness Range | 1/8 in to 3/16 in |
| Hardware Type | Fastener |
| Alternate Part No. or Item Code | 18540 |
| Weight | 1.23 LB |

