- 1/8 in to 5/32 in Belt Thickness Range
- Hook Fastener Type
- 6 in Length
- Coated Steel Material
features
- Patented Safety Strip covers hook points to protect user's fingers
- Eliminated tangling in box
- Hook legs held parallel, easing the meshing of belt ends and insertion of connecting pins
- Eliminates risk of a single hook dislodging
- Welded bar creates a flat, finished splice, eliminating belt wave
- Spreads shock loads to protect individual hooks under abusive applications
- Can easily be cut to appropriate length
- Can be ordered in special lengths up to 60"
caution
- Design allows for possible axial shifting of components relative to the shaft, so utilize this device where exact positioning is not critical
| Belt Thickness Range | 1/8 in to 5/32 in |
| Hook Size | U3-1 |
| Required Pin Diameter | 0.093 |
| Fastener Type | Hook |
| Hinge Pin Included | No |
| Length | 6 in |
| Hook Style | Unibar |
| Material | Coated Steel |
| Hardware Type | Fastener |
| Minimum Pulley Diameter | 3 in |
| Wire Diameter | 0.054 in |
| Alternate Part No. or Item Code | 01137 |
| Weight | 1.313 LB |
| EAN or UPC | 697598011374 |

