- 1/8 in to 5/32 in Belt Thickness Range
- Hook Fastener Type
- 6 in Length
- 430 Stainless Steel Material
features
- Eliminated tangling in box
- Hook legs held parallel, easing the meshing of belt ends and insertion of connecting pins
- Eliminates risk of a single hook dislodging
- Welded bar creates a flat, finished splice, eliminating belt wave
- Spreads shock loads to protect individual hooks under abusive applications
- Can easily be cut to appropriate length
- Can be ordered in special lengths up to 60"
- Patented Safety Strip covers hook points to protect user's fingers
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Hook Style | Unibar |
| Required Pin Diameter | 0.093 |
| Material | Stainless Steel |
| Fastener Type | Hook |
| Alternate Part No. or Item Code | 01143 |
| Belt Thickness Range | 1/8 in to 5/32 in |
| Wire Diameter | 0.054 in |
| Length | 6 in |
| Hinge Pin Included | No |
| Hardware Type | Fastener |
| Hook Size | U3-1 |
| Minimum Pulley Diameter | 3 in |
| Weight | 1.22 LB |
| EAN or UPC | 697598011435 |

