- 5/32 in to 3/16 in Belt Thickness Range
- Hook Fastener Type
- 6 in Length
- Coated Steel Material
features
- Patented Safety Strip covers hook points to protect user's fingers
- Eliminated tangling in box
- Hook legs held parallel, easing the meshing of belt ends and insertion of connecting pins
- Eliminates risk of a single hook dislodging
- Welded bar creates a flat, finished splice, eliminating belt wave
- Spreads shock loads to protect individual hooks under abusive applications
- Can easily be cut to appropriate length
- Can be ordered in special lengths up to 60"
caution
- Do not over-tighten mounting screw. The PU-E cord should not be grouped with any other wires or cords. For applications with PU-E wires over 6' long, or particularly noisy environments, a shielded cable is recommended. Connect the shield to the common ter
| Wire Diameter | 0.054 in |
| Minimum Pulley Diameter | 3 in |
| Belt Thickness Range | 5/32 in to 3/16 in |
| Fastener Type | Hook |
| Hardware Type | Fastener |
| Length | 6 in |
| Material | Coated Steel |
| Hook Style | Unibar |
| Required Pin Diameter | 0.093 |
| Hook Size | U3-2 |
| Alternate Part No. or Item Code | 01125 |
| Hinge Pin Included | No |
| Weight | 1.313 LB |
| EAN or UPC | 697598011251 |

