- 5/32 in to 3/16 in Belt Thickness Range
- Hook Fastener Type
- 12 in Length
- 430 Stainless Steel Material
| Material | Stainless Steel |
| Hardware Type | Fastener |
| Required Pin Diameter | 0.093 |
| Fastener Type | Hook |
| Belt Thickness Range | 5/32 in to 3/16 in |
| Hinge Pin Included | No |
| Minimum Pulley Diameter | 3 in |
| Hook Size | U3-2RHTS |
| Wire Diameter | 0.054 in |
| Hook Style | Unibar |
| Length | 12 in |
| Alternate Part No. or Item Code | 05339 |
| Weight | 176.0 LB |
| EAN or UPC | 697598053398 |

