- 5/32 in to 3/16 in Belt Thickness Range
- Hook Fastener Type
- 24 in Length
- 430 Stainless Steel Material
| Hardware Type | Fastener |
| Length | 24 in |
| Belt Thickness Range | 5/32 in to 3/16 in |
| Material | Stainless Steel |
| Fastener Type | Hook |
| Required Pin Diameter | 0.093 |
| Hook Size | U3-2RHTS |
| Wire Diameter | 0.054 in |
| Alternate Part No. or Item Code | 05342 |
| Hook Style | Unibar |
| Hinge Pin Included | No |
| Minimum Pulley Diameter | 3 in |
| Weight | 163.0 LB |
| EAN or UPC | 697598053428 |

