- #U3 Coated Steel with Pins Hook
- 12" Long
- Belt Thickness Range of 3/16"-7/32"
- 3-1/2" Minimum Pulley Diameter
features
- Patented Safety Strip covers hook points to protect user's fingers
- Eliminated tangling in box
- Hook legs held parallel, easing the meshing of belt ends and insertion of connecting pins
- Eliminates risk of a single hook dislodging
- Welded bar creates a flat, finished splice, eliminating belt wave
- Spreads shock loads to protect individual hooks under abusive applications
- Can easily be cut to appropriate length
- Can be ordered in special lengths up to 60"
caution
- Not recommended for bias splices, troughed belts where common bar breakage is a concern, and where special metals are not available in Unibar configurations
| Length | 12 in |
| Alternate Part No. or Item Code | 18541 |
| Belt Thickness Range | 3/16 in to 7/32 in |
| Hardware Type | Fastener |
| Minimum Pulley Diameter | 3 1/2 in |
| Fastener Type | Hook |
| Material | Coated Steel with Pins |
| Weight | 1.41 LB |
| EAN or UPC | 697598185419 |

