- #U4 Coated Steel with Pins Hook
- 12" Long
- Belt Thickness Range of 7/32"-1/4"
- 5" Minimum Pulley Diameter
features
- Patented Safety Strip covers hook points to protect user's fingers
- Eliminated tangling in box
- Hook legs held parallel, easing the meshing of belt ends and insertion of connecting pins
- Eliminates risk of a single hook dislodging
- Welded bar creates a flat, finished splice, eliminating belt wave
- Spreads shock loads to protect individual hooks under abusive applications
- Can easily be cut to appropriate length
- Can be ordered in special lengths up to 60"
caution
- Steel housings must be used for operating pressures above 3,000 psi
| Minimum Pulley Diameter | 5 in |
| Length | 12 in |
| Fastener Type | Hook |
| Hardware Type | Fastener |
| Alternate Part No. or Item Code | 18542 |
| Belt Thickness Range | 7/32 in to 1/4 in |
| Material | Coated Steel with Pins |
| Weight | 1.61 LB |
| EAN or UPC | 697598185426 |

