- 7/32 in to 1/4 in Belt Thickness Range
- Hook Fastener Type
- 12 in Length
- 316 Stainless Steel Material
| Material | Stainless Steel |
| Hook Style | Unibar |
| Hinge Pin Included | No |
| Hook Size | U4 |
| Minimum Pulley Diameter | 4 in |
| Hardware Type | Fastener |
| Length | 12 in |
| Alternate Part No. or Item Code | 18429 |
| Fastener Type | Hook |
| Belt Thickness Range | 7/32 in to 1/4 in |
| Wire Diameter | 0.054 in |
| Required Pin Diameter | 0.109 |
| Weight | 1.8 LB |
| EAN or UPC | 697598184290 |

