Skip to content Skip to navigation menu
FlexcoUCM36SLSPSS12

UCM36SLSPSS12

Clipper® Unibar® Wire Hook
Item #101887865
  • 1/16 in to 1/32 in Belt Thickness Range
  • Hook Fastener Type
  • 12 in Length
  • 316 Stainless Steel Material
FlexcoUCM36SLSPSS12
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/16 in to 1/32 in Belt Thickness Range
  • Hook Fastener Type
  • 12 in Length
  • 316 Stainless Steel Material

features

  • Patented Safety Strip covers hook points to protect user's fingers
  • Eliminated tangling in box
  • Hook legs held parallel, easing the meshing of belt ends and insertion of connecting pins
  • Eliminates risk of a single hook dislodging
  • Welded bar creates a flat, finished splice, eliminating belt wave
  • Spreads shock loads to protect individual hooks under abusive applications
  • Can easily be cut to appropriate length
  • Can be ordered in special lengths up to 60"

caution

  • Use only factory-supplied replacement bolts
  • Do not lubricate nuts and bolts
Belt Thickness Range 1/16 in to 1/32 in
Hook Size UCM36 SLSP
Alternate Part No. or Item Code 01313
Material Stainless Steel
Length 12 in
Hardware Type Fastener
Fastener Type Hook
Hook Style Unibar
Required Pin Diameter 0.065
Minimum Pulley Diameter 15/16 in
Hinge Pin Included No
Weight 0.036 LB
EAN or UPC 697598013132
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison