- 3/64 in to 1/16 in Belt Thickness Range
- Hook Fastener Type
- 12 in Length
- 316 Stainless Steel Material
features
- Patented Safety Strip covers hook points to protect user's fingers
- Eliminated tangling in box
- Hook legs held parallel, easing the meshing of belt ends and insertion of connecting pins
- Eliminates risk of a single hook dislodging
- Welded bar creates a flat, finished splice, eliminating belt wave
- Spreads shock loads to protect individual hooks under abusive applications
- Can easily be cut to appropriate length
- Can be ordered in special lengths up to 60"
caution
- Suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact blow or temperatures outside of the rated range
- Some chemicals can cause damage
- Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
| Hook Size | UCM36 SLXSP |
| Hardware Type | Fastener |
| Alternate Part No. or Item Code | 01315 |
| Required Pin Diameter | 0.065 |
| Hook Style | Unibar |
| Fastener Type | Hook |
| Hinge Pin Included | No |
| Belt Thickness Range | 3/64 in to 1/16 in |
| Minimum Pulley Diameter | 15/16 in |
| Material | Stainless Steel |
| Length | 12 in |
| Weight | 0.75 LB |
| EAN or UPC | 697598013156 |

