- 1/16 in to 3/32 in Belt Thickness Range
- Hook Fastener Type
- 12 in Length
- 316 Stainless Steel Material
| Hook Style | Unibar |
| Hook Size | UCM36 SP |
| Minimum Pulley Diameter | 2 in |
| Hinge Pin Included | No |
| Belt Thickness Range | 1/16 in to 3/32 in |
| Material | Stainless Steel |
| Required Pin Diameter | 0.065 |
| Hardware Type | Fastener |
| Fastener Type | Hook |
| Alternate Part No. or Item Code | 01314 |
| Length | 12 in |
| Weight | 0.641 LB |
| EAN or UPC | 697598013149 |

