- 1/16 in to 3/32 in Belt Thickness Range
- Hook Fastener Type
- 24 in Length
- 316 Stainless Steel Material
| Fastener Type | Hook |
| Required Pin Diameter | 0.065 |
| Material | Stainless Steel |
| Hook Style | Unibar |
| Hinge Pin Included | No |
| Hook Size | UCM36 SP |
| Length | 24 in |
| Minimum Pulley Diameter | 2 in |
| Hardware Type | Fastener |
| Alternate Part No. or Item Code | 01322 |
| Belt Thickness Range | 1/16 in to 3/32 in |
| Weight | 1.375 LB |
| EAN or UPC | 697598013224 |

