- 3/32 in to 1/8 in Belt Thickness Range
- Hook Fastener Type
- 24 in Length
- 316 Stainless Steel Material
features
- Patented Safety Strip covers hook points to protect user's fingers
- Eliminated tangling in box
- Hook legs held parallel, easing the meshing of belt ends and insertion of connecting pins
- Eliminates risk of a single hook dislodging
- Welded bar creates a flat, finished splice, eliminating belt wave
- Spreads shock loads to protect individual hooks under abusive applications
- Can easily be cut to appropriate length
- Can be ordered in special lengths up to 60"
caution
- Since ratchets include moving parts, periodic inspection, cleaning, lubrication with a light-grade oil and replacement of worn parts will become necessary
- Parts should not be replaced individually, but rather in total
| Material | Stainless Steel |
| Alternate Part No. or Item Code | 01323 |
| Length | 24 in |
| Hook Style | Unibar |
| Required Pin Diameter | 0.065 |
| Hook Size | UCM36 |
| Hardware Type | Fastener |
| Fastener Type | Hook |
| Hinge Pin Included | No |
| Minimum Pulley Diameter | 2 in |
| Belt Thickness Range | 3/32 in to 1/8 in |
| Weight | 1.375 LB |
| EAN or UPC | 697598013231 |

