- Tungsten Carbide Material
| Alternate Part No. or Item Code | 76751 |
| Blade Type | C-Blade |
| Impact Resistance | Yes |
| Material | Tungsten Carbide |
| Blade Width | 36 in |
| Weight | 12.0 LB |
| EAN or UPC | 697598767516 |
| Alternate Part No. or Item Code | 76751 |
| Blade Type | C-Blade |
| Impact Resistance | Yes |
| Material | Tungsten Carbide |
| Blade Width | 36 in |
| Weight | 12.0 LB |
| EAN or UPC | 697598767516 |