- Tungsten Carbide Material
| Blade Width | 42 in |
| Impact Resistance | Yes |
| Alternate Part No. or Item Code | 76752 |
| Material | Tungsten Carbide |
| Blade Type | C-Blade |
| Weight | 11.35 LB |
| EAN or UPC | 697598767523 |
| Blade Width | 42 in |
| Impact Resistance | Yes |
| Alternate Part No. or Item Code | 76752 |
| Material | Tungsten Carbide |
| Blade Type | C-Blade |
| Weight | 11.35 LB |
| EAN or UPC | 697598767523 |