- Tungsten Carbide Material
| Blade Width | 48 in |
| Alternate Part No. or Item Code | 76753 |
| Material | Tungsten Carbide |
| Impact Resistance | Yes |
| Blade Type | C-Blade |
| Weight | 13.05 LB |
| EAN or UPC | 697598767530 |
| Blade Width | 48 in |
| Alternate Part No. or Item Code | 76753 |
| Material | Tungsten Carbide |
| Impact Resistance | Yes |
| Blade Type | C-Blade |
| Weight | 13.05 LB |
| EAN or UPC | 697598767530 |