- Tungsten Carbide Material
| Material | Tungsten Carbide |
| Blade Width | 84 in |
| Blade Type | C-Blade |
| Impact Resistance | Yes |
| Alternate Part No. or Item Code | 76757 |
| Weight | 28.3 LB |
| EAN or UPC | 697598767578 |
| Material | Tungsten Carbide |
| Blade Width | 84 in |
| Blade Type | C-Blade |
| Impact Resistance | Yes |
| Alternate Part No. or Item Code | 76757 |
| Weight | 28.3 LB |
| EAN or UPC | 697598767578 |