Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
U-Type® Secondary Cleaner

URVB48/1200

U-Type® Secondary Cleaner
Item #105564186
  • Tungsten Carbide Material
U-Type® Secondary Cleaner
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Tungsten Carbide Material
Alternate Part No. or Item Code 76741
Blade Width 48 in
Material Tungsten Carbide
Blade Type V-Blade
Impact Resistance No
Weight 13.5 LB
EAN or UPC 697598767417
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison