- Tungsten Carbide Material
| Blade Width | 60 in |
| Blade Type | V-Blade |
| Material | Tungsten Carbide |
| Alternate Part No. or Item Code | 76743 |
| Impact Resistance | No |
| Weight | 20.0 LB |
| EAN or UPC | 697598767431 |
| Blade Width | 60 in |
| Blade Type | V-Blade |
| Material | Tungsten Carbide |
| Alternate Part No. or Item Code | 76743 |
| Impact Resistance | No |
| Weight | 20.0 LB |
| EAN or UPC | 697598767431 |