- Tungsten Carbide Material
| Impact Resistance | No |
| Material | Tungsten Carbide |
| Alternate Part No. or Item Code | 76745 |
| Blade Type | V-Blade |
| Blade Width | 84 in |
| Weight | 27.2 LB |
| EAN or UPC | 697598767455 |
| Impact Resistance | No |
| Material | Tungsten Carbide |
| Alternate Part No. or Item Code | 76745 |
| Blade Type | V-Blade |
| Blade Width | 84 in |
| Weight | 27.2 LB |
| EAN or UPC | 697598767455 |