- 48 in Belt Width
| CEMA Class | Class 5 |
| Belt Speed | 1300 ft/min |
| Conveyor Span [Max] | 84 in |
| Impact Resistant | Yes |
| Horizontal Clearance Required | 10 in |
| Pole Diameter | 2 |
| Usable Blade Wear Length | 0.375 |
| Belt Width | 48 in |
| Vertical Clearance Required | 5 |
| Alternate Part No. or Item Code | 76717 |
| Blade Configuration | Single |
| Resistance (Chemical) | No |
| Pole Length | 94 |
| Material | Mild Steel Powdercoat |
| Cleaner Type | Secondary Cleaner |
| Temperature Range [Max] | 180 °F |
| Temperature Range [Min] | -30 °F |
| Blade Material | Tungsten Carbide C-Blade |
| Tensioner | UST Spring Tensioner |
| Weight | 125.0 LB |
| EAN or UPC | 697598767172 |

