- 18 in Belt Width
| Belt Width | 18 in |
| Blade Configuration | Single |
| Vertical Clearance Required | 5 |
| CEMA Class | Class 5 |
| Temperature Range [Min] | -30 °F |
| Tensioner | UST Spring Tensioner |
| Horizontal Clearance Required | 6 in |
| Conveyor Span [Max] | 54 in |
| Material | Mild Steel Powdercoat |
| Impact Resistant | No |
| Blade Material | Polyurethane F-Blade |
| Belt Speed | 1300 ft/min |
| Pole Diameter | 2 |
| Temperature Range [Max] | 180 °F |
| Usable Blade Wear Length | 0.375 |
| Pole Length | 64 |
| Alternate Part No. or Item Code | 76724 |
| Resistance (Chemical) | No |
| Cleaner Type | Secondary Cleaner |
| Weight | 112.0 LB |
| EAN or UPC | 697598767240 |

