- 1/16 in to 1/8 in Belt Thickness Range
- Hook Fastener Type
- 12 in Length
- 316 Stainless Steel Material
| Fastener Type | Hook |
| Required Pin Diameter | 0.065 |
| Belt Thickness Range | 1/16 in to 1/8 in |
| Hinge Pin Included | No |
| Minimum Pulley Diameter | 2 in |
| Hardware Type | Fastener |
| Alternate Part No. or Item Code | 01342 |
| Length | 12 in |
| Material | Stainless Steel |
| Hook Size | UX-1LLSP |
| Wire Diameter | 0.04 in |
| Hook Style | Unibar |
| Weight | 1.0 LB |
| EAN or UPC | 697598013422 |

