- 1/16 in to 1/8 in Belt Thickness Range
- Hook Fastener Type
- 24 in Length
- 316 Stainless Steel Material
features
- Patented Safety Strip covers hook points to protect user's fingers
- Eliminated tangling in box
- Hook legs held parallel, easing the meshing of belt ends and insertion of connecting pins
- Eliminates risk of a single hook dislodging
- Welded bar creates a flat, finished splice, eliminating belt wave
- Spreads shock loads to protect individual hooks under abusive applications
- Can easily be cut to appropriate length
- Can be ordered in special lengths up to 60"
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Belt Thickness Range | 1/16 in to 1/8 in |
| Wire Diameter | 0.04 in |
| Minimum Pulley Diameter | 2 in |
| Alternate Part No. or Item Code | 01354 |
| Hinge Pin Included | No |
| Hook Size | UX-1SP |
| Hook Style | Unibar |
| Required Pin Diameter | 0.065 |
| Hardware Type | Fastener |
| Material | Stainless Steel |
| Length | 24 in |
| Fastener Type | Hook |
| Weight | 0.426 LB |
| EAN or UPC | 697598013545 |

