- 1/16 in to 1/8 in Belt Thickness Range
- Hook Fastener Type
- 6 in Length
- 316 Stainless Steel Material
| Hardware Type | Fastener |
| Belt Thickness Range | 1/16 in to 1/8 in |
| Alternate Part No. or Item Code | 01193 |
| Length | 6 in |
| Hook Size | UX-1SP |
| Material | Stainless Steel |
| Fastener Type | Hook |
| Hook Style | Unibar |
| Wire Diameter | 0.04 in |
| Minimum Pulley Diameter | 2 in |
| Hinge Pin Included | No |
| Required Pin Diameter | 0.065 |
| Weight | 0.045 LB |
| EAN or UPC | 697598011930 |

