- Spring Tensioner
- Extreme-Duty
- 72 in to 108 in Belt Thickness Range
| Belt Thickness Range | 72 in to 108 in |
| Alternate Part No. or Item Code | 90611 |
| Type | Spring Tensioner |
| Color | White |
| Duty | Extreme-Duty |
| Weight | 0.0 LB |
| EAN or UPC | 697598906113 |
| Belt Thickness Range | 72 in to 108 in |
| Alternate Part No. or Item Code | 90611 |
| Type | Spring Tensioner |
| Color | White |
| Duty | Extreme-Duty |
| Weight | 0.0 LB |
| EAN or UPC | 697598906113 |