- Tension Spring
- Extreme-Duty
- 120 in Belt Width
| Alternate Part No. or Item Code | 90603 |
| Duty | Extreme-Duty |
| Color | Black |
| Type | Tension Spring |
| Belt Width | 120 in |
| Weight | 6.0 LB |
| EAN or UPC | 697598906038 |
| Alternate Part No. or Item Code | 90603 |
| Duty | Extreme-Duty |
| Color | Black |
| Type | Tension Spring |
| Belt Width | 120 in |
| Weight | 6.0 LB |
| EAN or UPC | 697598906038 |